Cables & Sensors

Zoll Compatible NIBP Hose - Adult/Pediatric Single Hose 250 cm


product price: $90.65
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

OEM Part Numbers: 8000-0655, 8000-0662
Specifications:
  • Hose Color: Gray
  • Hose Diameter: Inner 3.1 mm, outer 5.8 mm
  • Hose Type: Single
  • Connector Proximal 1: BP17, Male Twist-Lock
  • Hose Length: 250
  • Patient Size: Adult/Pediatric
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.