Cables & Sensors

Reusable NIBP Cuff - Adult Large Single Hose 33 - 47 cm


product price: $30.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

OEM Part Numbers: NBXX3212
Specifications:
  • Hose Color: Brown
  • Hose Diameter: Inner 4 mm, outer 8 mm
  • Hose Type: Single
  • Hose Length: 30
  • Patient Size: Adult Large
  • Cuff Range: 33 - 47
  • Cuff Type: Reusable With Bladder
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.