Cables & Sensors

GE Marquette Direct-Connect ECG Cable - 5 Leads Snap


product price: $160.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

GE Healthcare Marquette Compatible Direct-Connect ECG Cable - 5 Leads Snap
OEM Part Numbers: CBM-05NA-10AS-0001, CB-725006
Specifications:
  • Lead Color Coding: AHA
  • Total Length: 340
  • Connector Proximal 1: Snap
  • Lead Cable Length Limb: 90
  • Lead Cable Length V: 90
  • Lead Number: 5
  • Patient Size: Adult/Pediatric
  • Trunk Cable Length: 250
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.