Cables & Sensors

Edan Compatible Direct-Connect SpO2 Sensor - Adult Soft


product price: $216.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

OEM Part Numbers: NULL
Specifications:
  • Cable Color: Blue
  • Cable Diameter: 4
  • Total Length: 300
  • Connector Proximal 1: Adult Soft
  • Patient Size: Adult (>40Kg)
  • Cable Material: TPU Jacket
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.