Cables & Sensors

Disposable NIBP Cuff, Neonate #2 Dual Tube Hose 4, 8 cm, PK10


product price: $52.89
/pk 10, $5.29/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Disposable NIBP Cuff - Neonate #2 Dual Tube Hose 4 - 8 cm Box of 10
OEM Part Numbers: CU-NN2DT-40, 2422
Specifications:
  • Cuff Range: 43929
  • Cuff Type: Disposable Soft Fiber
  • Hose Color: White
  • Hose Diameter: Inner 2 mm, outer 5 mm
  • Hose Type: Dual Tube
  • Hose Length: 20
  • Patient Size: Neonate #2
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.