Cables & Sensors

Covidien Nellcor Disposable SpO2 Sensor - Adult (40Kg), PK24


product price: $513.99
/pk 24, $21.42/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Covidien Nellcor Compatible Disposable SpO2 Sensor - Adult (40Kg) Box of 24
OEM Part Numbers: MAX-A, 70124027, 11996-000113, MX50065, DP060X-09M
Specifications:
  • Cable Material: PVC Jacket
  • Cable Color: White
  • Cable Diameter: 3.2
  • Total Length: 100
  • Connector Proximal 1: Adult Nellcor MAX-A
  • Patient Size: Adult (>40Kg)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.