Cable Wholesale

CableWholesale 11X1-02106 RG59U Coaxial BNC to RCA Video Cable Black BNC Male to RCA Male 75 Ohm 95% Braid 6 foot


product price: $21.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Our BNC Male to RCA Male Video Cable is an affordable coaxial cable that can be used to run a composite video signal between two compatible components.
Perfect for displays that require a single BNC connection from a PAL / NTSC video sources, like a sequencer or CCTV video monitor.
It features 75ohm RG59U Coax with 95% braid.


  • Converts: Converts back and forth between BNC Male Plug and RCA Male Plug

  • End 1: BNC Male Plug

  • End 2: RCA Male Plug

  • Length: 6 feet

  • Color: Black

  • Wire: 22 AWG

  • Shield Type: foil&braid
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.