Cable Wholesale

CableWholesale 10W1-01215 Computer-Monitor Power Cord Black NEMA 5-15P to C13 10 Amp UL CSA rated 15 foot


product price: $17.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

This is a 15 foot standard computer/monitor power cord.
This power cord fits most computers, monitors, printers and various

  • other devices.
    The cables Ends are NEMA 5-15P (Wall Socket) and C13 (Computer/Monitor).
    The jackets are UL/CSA Rated for safe and proven usage.
    It is rated for up to 10 AMPs.
    If you need a replacement computer or monitor power cord, this is likely the cable you need.
    These cables do carry other uses, such as larger laser printers and more industrial equipment such as embroidery machines.
    Please consult your manual to verify the C13 connector, your equipment would have a C14 socket.
  • End 1: Monitor/PC Female Power Plug

  • End 2: 3-prong Power Plug

  • Length: 15 feet

  • color: Black

  • Wire: 18 AWG

  • other: Rated at 10 amp
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.