Shop All Coaxial Cables
Cable Wholesale
Cable Wholesale Coaxial Compression Tool; F-pin; BNC and RCA (RG59 and RG6)
Mfr # 30DR-8083RC
Zoro # G603743943
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cable Wholesale
- MFR # 30DR-8083RC
- Zoro # G603743943
- UPC # 846568030871
- Country of Origin China
- Category Coaxial Cables
Description
SCSI II device cable that features gold-plated connectors on 19 twisted pairs for superior data transfer. This particular cable features a Half Pitch DB50 (HPDB50) male connector on one end and a DB25 male on the other.
Features- Length - 3 ft.
- Color - Beige
- Wire - 28 AWG
- Shield Type - Foil
- Other - 19 pair
- Item Weight - 1.22 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX CAP SERV ENTR PVC 2"" (5133743U)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NO (8536SCG3V08H30)
- POWER FIRST 7.9" L Intermediate Cable Tie BL PK 100 (36J224)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 45A, 300V AC, Non-Indicating (JJN-45)
- CABLE WHOLESALE Cable Wholesale 10X7-422NH 1000 ft. RG11 CCTV Coaxial Cable; 14 AWG - Solid Black (10X7-422NH)
- CABLE WHOLESALE CableWholesale 11X1-02106 RG59U Coaxial BNC to RCA Video Cable Black BNC Male to RCA Male 75 Ohm 95% Braid 6 foot (11X1-02106)
- CABLE WHOLESALE Cable Wholesale 10X4-01103 Black F-Pin RG6 Coaxial Cable & F-Pin Male; UL Rated - 3 ft. (10X4-01103)
- CABLE WHOLESALE CableWholesale 10X1-01110 BNC RG58 AU Coaxial Cable Black BNC Male Copper Stranded Center Conductor 10 foot (10X1-01110)
- CABLE WHOLESALE Cable Wholesale Crimp Tool for Coaxial Cable; F-pin and BNC (RG58; RG59 and RG6) (91D5-05500)
- ZENITH Cable Coax Rg6/F Conn 12Ft Blk (VG101206B)
- POWER FIRST Connector, Bnc, Pk5 (4JY51)
- Cable Wholesale Coaxial Cables