Cable Wholesale 10F3-306NH 0.4 in. Black 6 Fiber Multimode Indoor & Outdoor Fiber Optic Cable - 10 Gbit & Riser Rated; 1000 ft.
Mfr # 10F3-306NH
Zoro # G503705799
Product Information
- Brand Cable Wholesale
- MFR # 10F3-306NH
- Zoro # G503705799
- Country of Origin China
- Category Fiber Optic Cable
Description
Cable is committed to developing and producing products that exceed the performance, quality, value and safety requirements of our clients. We reflect this commitment by providing as much benefit as we can with secure shopping. We always add a multitude of new products as we continue to expand and develop our services. We triple check all our products to assure they meet our standards. We use pure copper in our cables to provide you all this quality and attention at very affordable prices.
This is a black bulk 1000 ' spool of indoor/outdoor rated fiber optic distribution cable intended for large installations of short range runs at 10 GB speeds. It is composed of 6 multimode fibers inside a water blocking Aramid yarn wrapped in a black PVC outer jacket. Multimode fiber is optimized to work with fiber optic equipment using light wave lengths of 850nm or 1300nm. The cladding diameter is 125 microns.
The Graded-Step core and cladding of our black bulk 50/125 indoor/outdoor fiber optic cable is constructed using a high quality multimode fiber that is compliant with TIA/EIA 455-220A and IEC 60793-1-49. It also maintains compliance with legacy and LED based systems per TIA/EIA 455-204 and IEC 607-1-41.
This particular cable is Riser Rated CMR meaning it complies with UL-1666. It is for usage in vertical tray applications without environmental air. Examples being: cable runs between floors through cable risers or in elevator shafts. These cables self extinguish and prevent the flame from traveling up the cable in a vertical burn test. This fiber optic cable is solidly constructed, UL rated and RoHS Compliant.
Specifications- Color: Black
- Connection 1: Bare end
- Length: 1000 '
- Connection 2: Bare end
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1.25" x 25ft- Black (WL-SW-HD-125-25-BK)
- GLOBALTRAN Transformer 50VA CE Mark 3.38 In H (B050-2101-GA)
- RACO Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM420G)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 2NC/2NO, 10A @ 600V AC (9007C62J)
- CABLE WHOLESALE Multimode Duplex Fiber Optic 62.5-125 (11F2-206NH)
- CABLE WHOLESALE Fiber Optic Connector (10F3-206NH)
- CABLE WHOLESALE Multimode Duplex Fiber Optic 62.5-125 (10F3-202NH)
- PANDUIT Wh Id Slv, 3mm Dup Fiber Cable, 1", PK100 (NWSLC-7Y)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex ST to ST, 2 M (GBST2-D2-02)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, OM4, 2m (N820-02M-OM4)
- Cable Wholesale Fiber Optic Cable