Shop All Cutter Parts
Cable Prep
Replacement Blades, For 6JDG8, PK2
Mfr # TEETH
Zoro # G2763336
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Impact Rated No
- Handle Type None
- For Use With Center Conductor Cleaner 6JDG8
Product Information
- Brand Cable Prep
- MFR # TEETH
- Zoro # G2763336
- Country of Origin United States
- Category Cutter Parts
Dimensions
Overall Length | 1 in |
Details
Impact Rated | No |
Handle Type | None |
For Use With | Center Conductor Cleaner 6JDG8 |
Type | Strip/Prep |
Item | Replacement Blades |
Description
Replacement Blades, Type Strip/Prep, Handle Type None, Overall Length 1 in, For Use With Center Conductor Cleaner 6JDG8, Impact Rated No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 13mm Size (88313)
- RELTON Multiple Cutter Hammer Bit 1" X 48" Pyramid Point - Spline (P202-16-54)
- CENTURY DRILL & TOOL Cobalt Drill Bit 21Pc Set 1/16" To 3/8" By 32Nds (26321)
- WIDIA Milling Insert, Parallelogram (XDPT1701SRMM)
- CABLE PREP CPT Replacement Blade, Black, PK10 (RBC-6590)
- FLETCHER-TERRYMPANY Glass Cutter (01-122)
- WILTON Serrated Jaw Inserts For Stock Numbers 6 (21400-03)
- VIKAN Repl Hook, Tool Mount, White Poly, PK4 (10165)
- WESTWARD Replacement Jaw (GGS_45832)
- GREENLEE Crimping Die (KC4-2/0)
- KNIPEX Spare Blades for Cable Stripper (16 49 150)
- Cable Prep Hand Tool Parts