Shop All Connector Tools
Cable Prep
Connector Insertion and Removal Tool
Mfr # FOC-100
Zoro # G0434357
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fiber Optic
- Number of Pieces 1
- Material Plastic Tool Body
- Length (In.) 8 in
- Contact Type Manual Lever
Product Information
- Brand Cable Prep
- MFR # FOC-100
- Zoro # G0434357
- UPC # 840371102305
- Country of Origin United States
- Category Connector Tools
Dimensions
Length (In.) | 8 in |
Details
Item | Connector Insertion and Removal Tool |
Type | Fiber Optic |
Number of Pieces | 1 |
Material | Plastic Tool Body |
Contact Type | Manual Lever |
Application | Inserts And Removes SC, SC2, MU, LC, And MTRJ Connectors |
Color Code | Blue |
Includes | Integrated Flashlight, Batteries And Tool Pouch |
Features | Eliminates Disturbing Delicate Fiber Optic Cables |
Description
The Cable Prep FOC-100 Connector Insertion and Removal Tool is the perfect tool for inserting and removing SC, SC2, MU, LC, and MTRJ connectors. The FOC-100 eliminates disturbing delicate fiber optic cables. It is designed to work with SC, SC2, MU, LC and MTRJ connectors. Made of a plastic tool body that helps protect the connector while you are working on it. With this Cable Prep FOC-100 Connector Insertion and Removal Tool in your arsenal of tools you will be able to complete any job easily.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Stripper 22-10 Awg Pp Retail Card (PA1117)
- RIDGID Handle- Top (23803R)
- METABO Cut Off Wheel Guard, For Die Grinder (655170000)
- MILWAUKEE TOOL 3 pc. Long Reach Hose Grip Pliers Set (48-22-6563)
- CABLE PREP Center Conductor Cleaner and Beveler (Gator)
- PROSKIT Pin Extractor, 3.8mm OD, 3.1mm ID (902-394)
- PANDUIT Replacement for Panduit Egjt-1 (EGJT-1 PANDUIT)
- JONARD TOOLS Connector Tool, 7/16" Contact Size (RF-18)
- JONARD TOOLS Barrel Lock Plunger Key, Steel (TTB-6)
- JONARD TOOLS Terminator Tool, For Telecommunications (TT-PPLTT4)
- ECLIPSE TOOLS Pin Extractor for Polarized Connectors (902-619)
- Cable Prep Communications Tools