Shop All VGA Connectors & Cables
C2G
Displayport To Vga Adapter W/ 3.5Mm
Mfr # 54682
Zoro # G9854339
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cable Length 0.67 ft
- Type Adapter, Converter, Active Device
- Max. Resolution - Splitters WUXGA (1920x1200), 1080p
- Voltage Rating 30V
Product Information
- Brand C2G
- MFR # 54682
- Zoro # G9854339
- UPC # 757120546825
- Country of Origin Unknown
- Category VGA Connectors & Cables
Dimensions
Cable Length | 0.67 ft |
Wire Size | 32 AWG |
Details
Color | Black |
Type | Adapter, Converter, Active Device |
Max. Resolution - Splitters | WUXGA (1920x1200), 1080p |
Voltage Rating | 30V |
Application - Communication Cable | Residential, Commercial |
Jacket Material | Polyvinyl Chloride |
Jacket Rating | Standard / Non-Rated |
Data Transfer Rate | 10.8 Gbps |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEDYNAMIC 255400V0E27Md Wall Phone W/Msg Light (ITT-2554-VOE-27MD-BK)
- AUDIOBOX Rechargeable Solar Radio With Bluetooth (RX-5BT)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery for Mighty Mule Triton I Gate Opener - 6 Pack (ML7-12MP63617149692161)
- MONOPRICE Commercial Series TV Mount & Stand with Shelf for Displays 37in to 70i (39656)
- C2G 500Ft 28 Awg 4-Conductor Silver Satin Modular Cable Reel (07192)
- C2G Mini Displayport To Vga Adapter (54683)
- C2G Hd15 Vga M/F Mini Port Saver Adapter (19942)
- C2G Vga To Hdmi Adapter Converter (29874)
- C2G 6Ft Mini Displayport To Vga Cable (54677)
- C2G 6' DisplayPort M to VGA M Blk, 54332 (54332)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 15ft (3622)
- C2G VGA Connectors & Cables