Shop All Voice & Data Patch Cords
C2G
C2G 50Ft Cat6 Snagless Unshielded (Utp) Network Patch Cable - White
Mfr # 27166
Zoro # G0267682
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 50 ft
- Jacket Color White
- Jacket Material - Wire and Cable PVC (Polyvinyl Chloride)
Product Information
- Brand C2G
- MFR # 27166
- Zoro # G0267682
- UPC # 757120271666
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 50 ft |
Wire Size | 24 AWG |
Details
Item - Data Cable | Patch Cable |
Boot Type - Data cable | Snagless |
Shielded | No |
Jacket Color | White |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Features | PoE (Power Over Ethernet) |
Fire Rating - Data Cable | Residential, Commercial, Industrial; Standard / Non-Rated |
Shielding Type | U/UTP |
Cable Type | Ethernet Patch Cable |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 2.25" Inside Diameter - 165' Length - Black (HGNS-055-50)
- REMINGTON INDUSTRIES 18 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.110in. Diameter, Green, 1000 ft Length (18UL3173STRGRE1000)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S607001S00)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (24C854)
- C2G C2G 8Ft Cat6 Snagless Unshielded (Utp) Network Patch Cable - Yellow (04010)
- C2G 6In Cat6 Snagless Unshielded (Utp) Netwo (00957)
- C2G 5Ft Cat6 Snagless Unshielded (Utp) Network Crossover Patch Cable - (31382)
- C2G 75Ft Blue Snagless Cat6 Cable Taa (10321)
- C2G C2G 1Ft Cat5E Snagless Unshielded (Utp) Network Patch Cable - Green (24229)
- C2G 6Ft Cat6A Snagless Shielded (Stp) Ethernet Network Patch Cable - Blue (00677)
- ALLEN TEL Cat 5e Patch Cable, 100 ft, Blue (AT15100EV-BU)
- C2G Voice & Data Patch Cords