Shop All Voice & Data Patch Cords
C2G
C2G 35Ft Cat5E Snagless Unshielded (Utp) Network Patch Cable - White
Mfr # 00491
Zoro # G0496086
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 35 ft
- Jacket Color White
- Jacket Material - Wire and Cable PVC (Polyvinyl Chloride)
Product Information
- Brand C2G
- MFR # 00491
- Zoro # G0496086
- UPC # 757120004912
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 35 ft |
Wire Size | 24 AWG |
Details
Item - Data Cable | Patch Cable |
Boot Type - Data cable | Snagless |
Shielded | No |
Jacket Color | White |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Fire Rating - Data Cable | Residential, Commercial, Industrial; Standard / Non-Rated |
Shielding Type | U/UTP |
Cable Type | Ethernet Patch Cable |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 5A, 300V AC, 10kA at 300V AC (GLR-5)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-38-L)
- AC WORKS NEMA L15-30P 3-Phase 30A 250V 4-Prong Locking Male Plug with UL, C-UL Approval in Black (ASL1530P-BK)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2314)
- C2G 6Ft Cat6A Snagless Shielded (Stp) Ethernet Network Patch Cable - Blue (00677)
- C2G 25Ft Cat6 Snagless Utp Cable-Org (27815)
- C2G C2G 15Ft Cat6 Snagless Shielded (Stp) Network Patch Cable - White (00926)
- C2G C2G 25Ft Cat6 Non-Booted Unshielded (Utp) Network Patch Cable - White (04246)
- C2G C2G 25Ft Cat6 Snagless Unshielded (Utp) Network Patch Cable, PK50 (29023)
- C2G 100Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch Cable - (27147)
- ALLEN TEL Cat 5e Crossover Cable, 3 ft (AT1503-REC)
- C2G Voice & Data Patch Cords