Shop All Voice & Data Patch Cords
C2G
C2G 1Ft Cat5E Non-Booted Unshielded (Utp) Network Patch Cable - Gray
Mfr # 24959
Zoro # G0256841
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boot Type - Data cable No Boot
- Shielded No
- Length - Patch Cord 1 ft
- Jacket Color Gray
- Wire Size 24 AWG
Product Information
- Brand C2G
- MFR # 24959
- Zoro # G0256841
- UPC # 757120249597
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 1 ft |
Wire Size | 24 AWG |
Details
Item - Data Cable | Patch Cable |
Boot Type - Data cable | No Boot |
Shielded | No |
Jacket Color | Gray |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Fire Rating - Data Cable | Residential, Commercial, Industrial; Standard / Non-Rated |
Cable Type | Ethernet Patch Cable |
Shielding Type | U/UTP |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETCON Splice Kit, USE, 8-2 Gauge, UL Listed (SK831)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 12 (A12108CHNF)
- INSULTAB Shrink Tubing, 0.25in ID, Black, 6in, PK5 (HS-VTN 1/4 Blk 6)
- W BOX 12VAC 40VA PS, GND, LED, (0E-PPS1240)
- C2G 5Ft Cat6A Snagless Shielded (Stp) Ethernet Network Patch Cable - Gray (00642)
- C2G C2G 4Ft Cat6 Snagless Unshielded (Utp) Network Patch Cable - Orange (04017)
- C2G 20Ft Cat5E Snagless Unshielded (Utp) Ethernet Network Patch Cable - (00389)
- C2G C2G 25Ft Cat6 Snagless Unshielded (Utp) Network Patch Cable, PK50 (29023)
- C2G 25Ft Cat5E Non-Booted Unshielded (Utp) Ethernet Network Patch Cable - (22702)
- C2G C2G 20Ft Cat6 Non-Booted Unshielded (Utp) Network Patch Cable - White (04245)
- ENET Cat6, 28Awg, Clear Boot, Blue, 5Ft (C6-BL-SCB-5-ENC)
- C2G Voice & Data Patch Cords