Shop All USB Cables
C2G
6Ft Usb 2.0 Usb-C To Usb Mini-B Cable M/M - Black
Mfr # 28855
Zoro # G0690631
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Cable Type USB
- Standards CE
- Length 6 ft
- Material Polyvinyl Chloride
Product Information
- Brand C2G
- MFR # 28855
- Zoro # G0690631
- UPC # 757120288558
- Country of Origin Unknown
- Category USB Cables
Dimensions
Length | 6 ft |
Details
Color | Black |
Cable Type | USB |
Standards | CE |
Material | Polyvinyl Chloride |
Input Amps | 10 A |
Type | Cable |
Application | Residential, Commercial |
Wire Gauge | 30 AWG |
Data Transfer Rate | 480 Mbps |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® B&B BP4-6 T1 6V 4.5Ah Sealed Lead Acid Battery (AJC-C4.5S-S-1-155123)
- VITEK Camera, Covert PIR Pinhole, Fixed Lens (VTC-PIRC4)
- ADD-ON Addon 5 Pack Of Dvi-I (29 Pin) Male To Vga Female Black Adapter (DVII2VGAB-5PK)
- SUPER POWER SUPPLY Super Power Supply 010-SPS-18162 AC-DC Adapter Charger Cord (010-SPS-18162)
- C2G 2Ft Panel-Mount Usb 2.0 A Female To B Male Cable (28068)
- C2G 12M Usb A Male To Female Active Extension Cable (Center Booster (38999)
- C2G 5M Usb 2.0 A Male To A Female Active Extension Cable (39978)
- C2G 3Ft Panel-Mount Usb 2.0 B Female To B Male Cable (28074)
- C2G 6Ft Usb 2.0 Usb-C To Usb Micro-B Cable M/M - Black (28851)
- C2G C2G 3Ft Usb 2.0 A To Micro-Usb B Cable White - 3Usb Cable - 3 Foot (27442)
- VENTEV Chargesync Alloy USB A to USB C 2.0 Cable 4ft, Steel Gray (ACABACSTEELVNV)
- C2G USB Cables