Shop All RCA & Video Cables
C2G
50Ft Value Seriesandtrade; S-Video Cable
Mfr # 40918
Zoro # G0210580
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Video
- Color Black
- Jacket Material Polyvinyl Chloride
- Length 50 ft
- Type Cable
Product Information
- Brand C2G
- MFR # 40918
- Zoro # G0210580
- UPC # 757120409182
- Country of Origin Unknown
- Category RCA & Video Cables
Dimensions
Length | 50 ft |
Details
Cable Type | Video |
Color | Black |
Jacket Material | Polyvinyl Chloride |
Type | Cable |
Application | Residential, Commercial |
Jacket Rating | Standard / Non-Rated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE RCA Cable, RG-59/U, 5 RCA, 6 ft. (320)
- ILB GOLD Cordless Phone Battery, Replacement For Verizon, Palm Battery (PALM BATTERY)
- FEDCO BATTERIES FedCo Batteries Compatible with Panasonic BR-2-3AE2SP 3.0V 1200mAh 2-3 A Size Lithium Cell For Printed Circuit Applications (BR-2/3AE2SP)
- MOTOROLA Antenna, UHF, L 3/4 In (RAN4033A)
- C2G 12Ft Velocityandtrade; Composite Video Cable (27232)
- C2G 25Ft Value Seriesandtrade; Mono Rca Audio Cable (25483)
- C2G 100Ft Velocityandtrade; Rca Stereo Audio Cable (29103)
- MONOPRICE HDMI Cable, 6 ft, L, Shielded, Black (44344)
- HOSA TECHNOLOGY Hosa Technology RCA to Dual RCA Y Cable (CYA110)
- JR PRODUCTS INTERIOR/EXTERIOR CABLE TV INSTALLATION KIT - WHITE (47815)
- STARTECH.COM USB Video Capture Adapter (SVID2USB232)
- C2G RCA & Video Cables