Shop All Voice & Data Patch Cords
C2G
35Ft Cat6A Snagless Shielded (Stp) Ethernet Network Patch Cable - Blue
Mfr # 00688
Zoro # G0516106
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boot Type - Data cable Snagless
- Shielded Yes
- Length - Patch Cord 35 ft
- Jacket Color Blue
- Fire Rating - Data Cable Residential, Commercial, Industrial; Standard / Non-Rated
Product Information
- Brand C2G
- MFR # 00688
- Zoro # G0516106
- UPC # 757120006886
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 35 ft |
Wire Size | 26 AWG |
Details
Item - Data Cable | Patch Cable |
Boot Type - Data cable | Snagless |
Shielded | Yes |
Jacket Color | Blue |
Fire Rating - Data Cable | Residential, Commercial, Industrial; Standard / Non-Rated |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Shielding Type | S/STP |
Cable Type | Ethernet Patch Cable |
Features | PoE (Power Over Ethernet) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Current Monitor Relay (COKP01A62-G)
- 3M 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK25 (RV10-516Q)
- EDWARDS SIGNALING Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120V AC (599)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Knob, Switch Operation @ Position B: O (10250T1323)
- C2G C2G 35Ft Cat5E Snagless Unshielded (Utp) Network Patch Cable - White (00491)
- C2G 20Ft Cat5E Snagless Unshielded (Utp) Ethernet Network Patch Cable - (00389)
- C2G C2G 8Ft Cat6A Snagless Unshielded (Utp) Network Patch Ethernet (50748)
- C2G 14Ft Cat5E Snagless Shielded (Stp) Ethernet Network Patch Cable - Blue (27261)
- C2G 25Ft Cat6 Snagless Utp Cable-Org (27815)
- C2G 4Ft Cat5E Snagless Unshielded (Utp) Ethernet Network Patch Cable - (00384)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Blue, 1ft (N002-001-BL)
- C2G Voice & Data Patch Cords