Shop All RCA & Video Cables
C2G
25Ft Value Seriesandtrade; Rca Component Video Cable
Mfr # 40959
Zoro # G0245221
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type RCA Component Video Male
- Color Black
- Length 8.25 in
- Height 2 in
- Type Component Video Cables
Product Information
- Brand C2G
- MFR # 40959
- Zoro # G0245221
- UPC # 757120409595
- Country of Origin Unknown
- Category RCA & Video Cables
Dimensions
Length | 8.25 in |
Height | 2 in |
Width | 4 in |
Cord Length | 25 ft |
Details
Connector Type | RCA Component Video Male |
Color | Black |
Type | Component Video Cables |
Series | Value Series |
Component Type | Cables |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSLEY Crosley CR55-BC Crosley 302 Wall Phone - Brushed Chrome (CR55-BC)
- MOTOROLA Holster, Belt Swivel, Carry Accessory (HKLN4615B)
- MOTOROLA Motorola Solutions HKLN4513A CLP1060 Swivel Earpiece With In-line Microphone (HKLN4513A)
- PYLE Hd Body Camera (PPBCM92)
- C2G 25Ft Value Seriesandtrade; Mono Rca Audio Cable (25483)
- C2G 100Ft Velocityandtrade; Rca Stereo Audio Cable (29103)
- C2G 12Ft Velocityandtrade; Composite Video Cable (27232)
- PYLE Dual 5Ft. Professional Audio Link Cable Xlr Female To Rca Male (PPRCX05)
- TRIPP LITE Mini DisplayPort to DisplayPort 4K Adapter, 10 ft, White (P583-010)
- MONOPRICE HDMI Cable, 3 ft, L, Shielded, Black (44343)
- NEWHOUSE HARDWARE Audio/Video 3RCA to 3RCA Cable, For TV, VCR, DVD, and Speaker, 5PK (RCA6-05)
- C2G RCA & Video Cables