Shop All Voice & Data Patch Cords
C2G
1Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch Cable - Pink
Mfr # 04043
Zoro # G0556371
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 1 ft
- Jacket Color Pink
- Cable Type Ethernet Patch Cable
Product Information
- Brand C2G
- MFR # 04043
- Zoro # G0556371
- UPC # 757120040439
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 1 ft |
Wire Size | 24 AWG |
Details
Item - Data Cable | Patch Cable |
Boot Type - Data cable | Snagless |
Shielded | No |
Jacket Color | Pink |
Cable Type | Ethernet Patch Cable |
Shielding Type | U/UTP |
Fire Rating - Data Cable | Residential, Commercial, Industrial; Standard / Non-Rated |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Features | PoE (Power Over Ethernet) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Load Center, TM402, THQL, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (TM4020CCU)
- LUMAPRO 100 ft. 12/3 Extension Cord Reel 13 Amps 4 Outlets 120VAC Voltage (22M975)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 8x8x48, Gray, Steel (AT8848)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Midnight (SC-1-MN)
- C2G 14Ft Cat5E Snagless Shielded (Stp) Ethernet Network Patch Cable - Blue (27261)
- C2G 14Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch Cable - (27814)
- C2G 12Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch Cable - (04021)
- C2G 5Ft Cat6 Snagless Unshielded (Utp) Network Crossover Patch Cable - (31382)
- C2G 25Ft Cat6 Snagless Utp Cable-Org (27815)
- C2G 35Ft Cat6A Snagless Shielded (Stp) Ethernet Network Patch Cable - Blue (00688)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Orange, 14ft (N201-014-OR)
- C2G Voice & Data Patch Cords