Shop All Voice & Data Patch Cords
C2G
14Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch Cable -
Mfr # 27814
Zoro # G0261120
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 14 ft
- Jacket Color Orange
- Cable Type Ethernet Patch Cable
Product Information
- Brand C2G
- MFR # 27814
- Zoro # G0261120
- UPC # 757120278146
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 14 ft |
Wire Size | 24 AWG |
Details
Item - Data Cable | Patch Cable |
Boot Type - Data cable | Snagless |
Shielded | No |
Jacket Color | Orange |
Cable Type | Ethernet Patch Cable |
Fire Rating - Data Cable | Residential, Commercial, Industrial; Standard / Non-Rated |
Features | PoE (Power Over Ethernet) |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Shielding Type | U/UTP |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Ground Rod Clamp, 2.19In, PK5 (GRC58)
- ABB Long-Barrel Splice, 2.38 in. L, Gold (60522)
- POWER FIRST Toggle Switch, SPDT, 15A @ 277V, Screw (2VLT2)
- COMPREHENSIVE Comprehensive Standard Series RF Coax Video Cable 3ft (X-FF-C-3ST)
- C2G 20Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch Cable - (04023)
- C2G 25Ft Blue Snagless Cat6 Cable Taa (10319)
- C2G C2G 50Ft Cat6 Snagless Unshielded (Utp) Network Patch Cable - White (27166)
- C2G C2G 20Ft Cat6 Non-Booted Unshielded (Utp) Network Patch Cable - White (04245)
- C2G 14Ft Cat5E Snagless Shielded (Stp) Ethernet Network Patch Cable - Blue (27261)
- C2G 14Ft Cat6A Snagless Shielded (Stp) Ethernet Network Patch Cable - Blue (00683)
- ALLEN TEL Cat 5e 110 to RJ45 Patch Cable, 5 ft (GB110PC45-05)
- C2G Voice & Data Patch Cords