Shop All USB Cables
C2G
12Ft Usb 2.0 Usb-C To Usb Micro-B Cable M/M - Black
Mfr # 28853
Zoro # G0689889
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cable Type USB
- Standards CE
- Length 12 ft
- Material Polyvinyl Chloride
Product Information
- Brand C2G
- MFR # 28853
- Zoro # G0689889
- UPC # 757120288534
- Country of Origin Unknown
- Category USB Cables
Dimensions
Length | 12 ft |
Details
Color | Black |
Cable Type | USB |
Standards | CE |
Material | Polyvinyl Chloride |
Input Amps | 10 A |
Type | Cable |
Application | Residential, Commercial |
Wire Gauge | 30 AWG |
Data Transfer Rate | 480 Mbps |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Industrial Lithium AA Battery, 1.5 V, 24PK (LN91BX)
- MIGHTY MAX BATTERY 12V 9AH Battery for Marcum LX-3TC - 4 Pack (ML9-12MP49151129191)
- TRIPP LITE USB Cable, SuperSpeed, Keystone, M/F, 3ft (U324-003-KJ)
- CISCO Wall Mount Kit For Cisco Ip (CP-6800-WMK=)
- C2G 6Ft Usb 2.0 Usb-C To Usb Micro-B Cable M/M - Black (28851)
- C2G 5M Usb 2.0 A Male To A Female Active Extension Cable (39978)
- C2G 2Ft Panel-Mount Usb 2.0 A Female To B Male Cable (28068)
- C2G C2G 3Ft Usb 2.0 A To Micro-Usb B Cable White - 3Usb Cable - 3 Foot (27442)
- C2G 3Ft Panel-Mount Usb 2.0 B Female To B Male Cable (28074)
- C2G 12M Usb A Male To Female Active Extension Cable (Center Booster (38999)
- ROCSTOR Usb A To Micro B Usb Cable 2M/6.56 Ft (Y10C110-B1)
- C2G USB Cables