Shop All VGA Connectors & Cables
C2G
11In 2-Port Vga Monitor Splitter Cable
Mfr # 29587
Zoro # G0321652
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Video, Splitter
- Cable Length 0.92 ft
- Length 11 in
- Type Cable
- Application - Communication Cable Residential, Commercial
Product Information
- Brand C2G
- MFR # 29587
- Zoro # G0321652
- UPC # 757120295877
- Country of Origin Unknown
- Category VGA Connectors & Cables
Dimensions
Cable Length | 0.92 ft |
Length | 11 in |
Details
Cable Type | Video, Splitter |
Type | Cable |
Application - Communication Cable | Residential, Commercial |
Max. Resolution - Splitters | UXGA (1600x1200), XGA (1024x768), SVGA (800x600), VGA (640x480) |
Jacket Material | Polyvinyl Chloride |
Jacket Rating | Standard / Non-Rated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT MICRO STREAM USB (SR66601)
- LEVITON Occupancy Sensor Power Pack, 347VAC, Black (OSP15-R30)
- MIGHTY MAX BATTERY 12V 2A CHARGER-MAINTAINER for 12V 10AH Emergency Exit Lighting Battery (MAX3497432)
- ANTAIRA 16-Port Industrial Unmanaged Ethernet Switch, w/16-10/100Tx (LNX-1600)
- C2G 3Ft Google Nexus Charge And Sync Cable (24901)
- C2G Vga To Hdmi Adapter Converter (29874)
- C2G Hd15 Vga M/F Mini Port Saver Adapter (19942)
- C2G 6' DisplayPort M to VGA M Blk, 54332 (54332)
- C2G 1.5Ft Rapidrun&Reg; Vga (Hd15) + 3.5Mm Flying Lead (60048)
- ROCSTOR Displayport To Vga Adapter - 1 X Displ (Y10A102-B1)
- C2G VGA Connectors & Cables