Shop All VGA Connectors & Cables
C2G
10Ft Mini Displayport To Vga Cable
Mfr # 54681
Zoro # G9854436
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Video, Adapter, Active Copper Cable
- Color White
- Cable Length 10 ft
- Application - Communication Cable Residential, Commercial
- Type Cable, Adapter, Active Device
Product Information
- Brand C2G
- MFR # 54681
- Zoro # G9854436
- UPC # 757120546818
- Country of Origin Unknown
- Category VGA Connectors & Cables
Dimensions
Cable Length | 10 ft |
Wire Size | 32 AWG |
Details
Cable Type | Video, Adapter, Active Copper Cable |
Color | White |
Application - Communication Cable | Residential, Commercial |
Type | Cable, Adapter, Active Device |
Max. Resolution - Splitters | WUXGA (1920x1200), 1080p |
Jacket Material | Polyvinyl Chloride |
Voltage Rating | 30V |
Jacket Rating | Standard / Non-Rated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Efest Imr18350 (IMR18350 EFEST)
- MONOPRICE Audio Cable, 3.5mm, RCA, M/M, 3 Ft (9299)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V Ultratech Power Products Battery (MAX3512719)
- MONOPRICE Workstream by Table Top for Sit-Stand Height Adjustable Desk_ 6ft Blk (21605)
- C2G Hd15 Vga M/F Mini Port Saver Adapter (19942)
- C2G Vga To Hdmi Adapter Converter (29874)
- C2G Mini Displayport To Vga Adapter (54683)
- C2G 2M Dvi Male To Hd15 Vga Male Video Cable (6.5Ft) (26954)
- C2G 500Ft 28 Awg 4-Conductor Silver Satin Modular Cable Reel (07192)
- C2G 3Ft Google Nexus Charge And Sync Cable (24901)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/M, 50Ft (6365)
- C2G VGA Connectors & Cables