Shop All Beam & Plate Clamps
C. Sherman Johnson
Hand Crimp Toggle Jaw, Cable Size 3/16 in
Mfr # 27-415
Zoro # G6218213
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 stainless steel
- Pin Dia. 1/4 in
- Tine Spacing 5/16 in
- Cable Size 3/16 in
- Includes Pin with Retainer
Product Information
- Brand C. Sherman Johnson
- MFR # 27-415
- Zoro # G6218213
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Pin Dia. | 1/4 in |
Cable Size | 3/16 in |
Overall Length | 3 5/8 in |
Compatible Rope Diameter | 1/4 in |
Clevis Inside Width | 5/16 in |
Compatible Pin Diameter | 1/4 in |
Details
Item | Hand Crimp Toggle Jaw |
Material | 316 stainless steel |
Tine Spacing | 5/16 in |
Includes | Pin with Retainer |
For Use With | Stainless Steel and Galvanized Cable |
Finish | Plain |
Jaw Type | Toggle |
Compatible Rope Material | Galvanized, Stainless Steel |
Includes Pin | Pin Included |
Description
Hand Crimp Toggle Jaw, Compatible Rope Diameter 1/4 in, Compatible Rope Material Galvanized, Stainless Steel, Overall Length 3 5/8 in, Includes Pin Pin Included, Clevis Inside Width 5/16 in, Material 316 Stainless Steel, Jaw Type Toggle, Finish Plain, Fitting Type Swage, Compatible Pin Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Never Flat Wheel, 8-1/2 in., 300 lb. (22NY37)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 8' - 2-ply (EE2-901-08-T3)
- DAYTON Cable, 3/16 In, L 25 Ft, WLL 940 Lb (2TAN2)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, Yellow (SEQ001SD-15)
- OZ LIFTING PRODUCTS 5 T Stainless Steel Beam Clamp (OZSS5BC)
- GOURMETGALLEY 88-427 8 in. Hook & Eye (GO783864)
- TRACTEL Plate Clamp, 2200 lb, 3/4 In (KS1 0-20)
- CAMPBELL CHAIN & FITTINGS Duplex Hand Grip Clamp, with EyeNut (6421802)
- CAMPBELL CHAIN & FITTINGS Replacement Cam/Pad Kit for 2 ton GXL Clamp (6506221)
- DAYTON Plate Clamp, Steel, Horizontal, 22000 lbs, PK2 (22NC02)
- CAMPBELL CHAIN & FITTINGS Gxl Plate Clamp, 1 Ton Load, 116 To 34 In Jaw, 6916 In Oaw, Forged Steel, Load Activated (6422001)
- C. Sherman Johnson Beam & Plate Clamps