Shop All Mattresses
C-Matt
Mattress, 80x7x39in, Foam, Fire Prot.
Mfr # H10755
Zoro # G2209201
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$726.99
Free 30-Day Returns
Key Features
- Core Material Foam
- Length 80 in
- Width 39 in
- Height 7 in
- Maximum User Weight 900 lb
Product Information
- Brand C-Matt
- MFR # H10755
- Zoro # G2209201
- Country of Origin United States
- Category Mattresses
Dimensions
Length | 80 in |
Width | 39 in |
Height | 7 in |
Manufacturers Warranty Length | 5 yr |
Details
Item | Mattress |
Core Material | Foam |
Maximum User Weight | 900 lb |
Cover Material | Nylon/Vinyl |
Fire Barrier Protection | Yes |
Integrated Pillow | No |
Color | Navy/Gray |
Features | Multi-Zone Foam Core |
Green Environmental Attribute | Does not Contain Formaldehyde |
Standards | Cal 129/Fed 1633 |
Reversible | No |
Description
Mattress, Length 80 in, Height 7 in, Width 39 in, Core Material Foam, Cover Material Nylon/Vinyl, Fire Barrier Protection Yes, Integrated Pillow No, Maximum User Weight 900 lb, Reversible No, Features Multi-Zone Foam Core, Standards Cal 129/Fed 1633, Manufacturers Warranty Length 5 yr, Color Navy/Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home 2-piece Quilt Set, Americana Patchwork of Stars, Red, White, Blue Plaid, Twin (962488XRN)
- BAXTON STUDIO Palma Transitional Grey Upholstered Storage Trunk Ottoman (173-11028)
- MARTEX Fitted Sheet, Twin, 39" W, 75" L, PK6 (1A30178)
- ELK STUDIO Hawick Credenza - Aged Blue (S0015-11777)
- C-MATT Mattress, 75x4x30in, 10oz Poly, Clear Vinyl (H10421)
- C-MATT Cot Mattress, Fluid Proof, Antimicrobial (8 15073 02762 1)
- C-MATT Mattress, 84x7x39in, Foam, Fire Prot. (H10757)
- C-MATT Mattress, 75x25in, 8 oz Poly, Clear, Pillow (H11899)
- C-MATT Inst Mattress, 75x4x25in, Foam (H10147)
- C-MATT Mattress, 80x4x36in, 8 oz Poly, Clear Vinyl (H11895)
- FLASH FURNITURE Full Platform Bed Set, Gray (HG-BMF-42-GG)
- C-Matt Mattresses