Shop All Mattresses
C-Matt
Mattress, 80x6x35-1/2in, Foam, Nylon/Vinyl
Mfr # H10394
Zoro # G8912854
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Material Foam
- Length 80 in
- Width 35 1/2 in
- Height 6 in
- Maximum User Weight 350 lb
Product Information
- Brand C-Matt
- MFR # H10394
- Zoro # G8912854
- Country of Origin United States
- Category Mattresses
Dimensions
Length | 80 in |
Width | 35 1/2 in |
Height | 6 in |
Manufacturers Warranty Length | 3 yr |
Details
Item | Mattress |
Core Material | Foam |
Maximum User Weight | 350 lb |
Cover Material | Nylon/Vinyl |
Fire Barrier Protection | No |
Integrated Pillow | No |
Color | Navy/Gray |
Green Environmental Attribute | Does not Contain Formaldehyde |
Reversible | Yes |
Features | 1.8 lb. Density Foam Core |
Standards | Cal 117-2013 |
Description
Mattress, Length 80 in, Height 6 in, Width 35 1/2 in, Core Material Foam, Cover Material Nylon/Vinyl, Fire Barrier Protection No, Integrated Pillow No, Maximum User Weight 350 lb, Reversible Yes, Features 1.8 lb. Density Foam Core, Standards Cal 117-2013, Manufacturers Warranty Length 3 yr, Color Navy/Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 71" W, Vinyl/Metal (493P35)
- ALATERRE FURNITURE Pomona 31"H 2-Shelf Metal and Solid Wood Under-Window Bookcase (AMBA1420)
- BOSS BlackPosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BK)
- BAXTON STUDIO Adra Modern Gold Finished Bamboo Accent Wall Mirror (150-8891)
- C-MATT Mattress, 75x4x25in, 8 oz Poly, Blue, Vinyl (H10906)
- C-MATT Cot Mattress, Fluid Proof, Antimicrobial (8 15073 02762 1)
- C-MATT Mattress, 75x4x30in, 10oz Poly, Clear Vinyl (H10421)
- C-MATT Inst Mattress, 80x5x36in, Foam (H10010)
- C-MATT Inst Mattress, 75x4x25in, Foam (H10147)
- C-MATT Mattress, 84x7x39in, Foam, Fire Prot. (H10757)
- KODIAK Phoenix Frame Marmont Thunder Mattress- Blue - Blue (KFPHBTMTHUNLF5MD3)
- C-Matt Beds and Mattresses