Shop All Mattresses
C-Matt
Mattress, 80x36in, 8 oz Poly, Clear, Pillow
Mfr # H11905
Zoro # G8009111
product price: $131.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$131.99
Free 30-Day Returns
Key Features
- Core Material 8 oz Polyester
- Length 80 in
- Width 36 in
- Height 4 in
- Maximum User Weight 350 lb
Product Information
- Brand C-Matt
- MFR # H11905
- Zoro # G8009111
- Country of Origin United States
- Category Mattresses
Dimensions
Length | 80 in |
Width | 36 in |
Height | 4 in |
Manufacturers Warranty Length | 3 yr Limited |
Details
Item | Institutional Mattress |
Core Material | 8 oz Polyester |
Maximum User Weight | 350 lb |
Cover Material | Clear Vinyl |
Fire Barrier Protection | No |
Integrated Pillow | Yes |
Color | Clear |
Reversible | No |
Features | Fluid, Bedbug Proof, Integrated Pillow, Clear Vinyl Hinders Contraband Concealment |
Green Environmental Attribute | Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines |
Standards | Cal 129, Fed 1633 |
Description
Institutional Mattress, Length 80 in, Height 4 in, Width 36 in, Core Material 8 oz Polyester, Cover Material Clear Vinyl, Fire Barrier Protection No, Integrated Pillow Yes, Maximum User Weight 350 lb, Reversible No, Features Fluid, Bedbug Proof, Integrated Pillow, Clear Vinyl Hinders Contraband Concealment, Standards Cal 129, Fed 1633, Manufacturers Warranty Length 3 yr Limited, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 14" queen Metal Platform Bed Frame/Steel Slats (XU-BD10001-Q-GG)
- CORRELL Café tables (HPL) (BCT3048-38)
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Black Seat (9016)
- NATIONAL HOLIDAYS Tree Preservative (HT-100-12)
- C-MATT Inst Mattress, 80x5x36in, Foam (H10010)
- C-MATT Mattress, 80x7x39in, Foam, Fire Prot. (H10755)
- C-MATT Inst Mattress, 75x4x25in, Foam (H10147)
- C-MATT Mattress, 75x4x25in, 8 oz Poly, Blue, Vinyl (H10906)
- C-MATT Mattress, 75x4x25in, 10oz Poly, Clear Vinyl (H10420)
- C-MATT Mattress, 84x7x39in, Foam, Fire Prot. (H10757)
- HOMEROOTS 6 in. Memory Foam Mattress Covered in a Soft Aloe Vera Fabric Queen Size (248078)
- C-Matt Beds and Mattresses