Shop All Mattresses
C-Matt
Mattress, 75x4x30in, 10oz Poly, Clear Vinyl
Mfr # H10421
Zoro # G8127655
product price: $120.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$120.99
Free 30-Day Returns
Key Features
- Core Material 10 oz Polyester
- Length 75 in
- Width 30 in
- Height 4 in
- Maximum User Weight 350 lb
Product Information
- Brand C-Matt
- MFR # H10421
- Zoro # G8127655
- Country of Origin United States
- Category Mattresses
Dimensions
Length | 75 in |
Width | 30 in |
Height | 4 in |
Manufacturers Warranty Length | 3 yr Limited |
Details
Item | Institutional Mattress |
Core Material | 10 oz Polyester |
Maximum User Weight | 350 lb |
Cover Material | Clear Vinyl |
Fire Barrier Protection | No |
Integrated Pillow | No |
Color | Clear |
Reversible | Yes |
Standards | Cal 129, Fed 1633 |
Green Environmental Attribute | Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines |
Features | Fluid, Bedbug Proof, Clear Vinyl Hinders Contraband Concealment |
Description
Institutional Mattress, Length 75 in, Height 4 in, Width 30 in, Core Material 10 oz Polyester, Cover Material Clear Vinyl, Fire Barrier Protection No, Integrated Pillow No, Maximum User Weight 350 lb, Reversible Yes, Features Fluid, Bedbug Proof, Clear Vinyl Hinders Contraband Concealment, Standards Cal 129, Fed 1633, Manufacturers Warranty Length 3 yr Limited, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 18-1/4" W 2 Drawer File Cabinet, Black, Legal (H512C.P.P)
- TOT MATE Book Display Assembled (TM2133A.S2222)
- BAXTON STUDIO Riva Dark Brown Finished Geometric Wood Bookshelf (159-9866)
- REGENCY Regency Flip Flop 34 in 3 Shelf High Folding, No Tools Assembly, Wood Bookcase- White (FF3430WH)
- C-MATT Inst Mattress, 80x5x36in, Foam (H10010)
- C-MATT Mattress, 75x4x25in, 10oz Poly, Clear Vinyl (H10420)
- C-MATT Mattress, 80x4x36in, 8 oz Poly, Clear Vinyl (H11895)
- C-MATT Mattress, 75x25in, 8 oz Poly, Clear, Pillow (H11899)
- C-MATT Mattress, 80x7x39in, Foam, Fire Prot. (H10755)
- C-MATT Inst Mattress, 75x4x25in, Foam (H10147)
- C-MATT Mattress, 80x36in, 8 oz Poly, Clear, Pillow (H11905)
- C-Matt Mattresses