Shop All Document Holders
C-Line Products
Sheet Protector, 8.5x5.5, Clear, PK50
Mfr # 62058
Zoro # G6432231
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Clear
- Sheet Capacity 2
- Thickness Heavy
- Features For 8.5" x 5.5" Inserts—Three-hole punched for unpunched sheets.
Product Information
- Brand C-Line Products
- MFR # 62058
- Zoro # G6432231
- UPC # 038944620589
- Country of Origin China
- Category Document Holders
Dimensions
Size | 5.5 x 8.5 |
Details
Item | Sheet Protectors |
Material | Polypropylene |
Color | Clear |
Sheet Capacity | 2 |
Thickness | Heavy |
Features | For 8.5" x 5.5" Inserts—Three-hole punched for unpunched sheets. |
Finish | Clear |
Weight | 0.714 lbs |
Application | 8.5 x 5.5 Size Document Storage; Standard 3-Ring Binders |
Capacity | 2 |
Load Orientation | Top |
Number of Holes Punched | 3 |
Sheet Protector Type | Ring Binder |
Description
Sheet Protector,8.5x5.5,Clear,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Calibration Weight, 300g, Stainless Steel (80850126)
- MAGNA VISUAL Magnetic Round Indicators, Red, PK20 (FI-123)
- SHURTAPE Packaging Tape, 48mm W, 100m L, PK6 (HP 200)
- OHAUS Spring Scale, 2000g/72 oz. Capacity (8014-MA)
- C-LINE PRODUCTS Shop Ticket Holder, Stitched, 11"x14", 25/BX, Clear Vinyl 25PK (CLI46114)
- C-LINE PRODUCTS AllPurpose Document Sorter, 212 x 2312 (30526)
- C-LINE PRODUCTS Sheet Protector, Top-Load, Nonglare, PK50 (62038)
- C-LINE PRODUCTS C-Line Products 12-Pocket Bound Sheet Protector Presentation Book, Black, 12 Books/Set (33120-DS)
- C-LINE PRODUCTS Polypropylene Sheet Protector with Index Tabs, Assorted Color Tabs, 11 x 8 12, 60PK (05550-BX)
- C-LINE PRODUCTS Ticket Holders, Heavy-duty Vinyl, 11"x17", 25/BX, BK/CL 5PK (CLI45117)
- DURABLE Durable 8.5 x 11 in. Report Cover, Black (DBL220301)
- C-Line Products Document Holders