Shop All File Folders
C-Line Products
Two-Pocket Heavyweight Poly Portfolio Folder, 3-Hole Punch, 11 x 8.5, Green, 25PK
Mfr # 33933
Zoro # G805731601
product price: $35.55
/pk 25, $1.42/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polypropylene
- Size 11 x 8.5
- Sheet Size 11 x 8.5
- Pocket Leaves Color Green
Product Information
- Brand C-Line Products
- MFR # 33933
- Zoro # G805731601
- Country of Origin China
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Sheet Size | 11 x 8.5 |
Details
Item | Pocket Folders |
Color | Green |
Material | Polypropylene |
Pocket Leaves Color | Green |
Inside Pockets | One Back; One Front |
Cover Material | Polypropylene |
Front Cover Color | Green |
Description
With the help of these unique two-pocket folders, letter-size papers can stay organized, while still remaining accessible in your three-ring binder. Two-pocket heavyweight polypropylene folders with three-hole punch hold papers and resist tearing. Features three-hole punching for secure storage in standard three-ring binders. Cut-outs at the top and bottom keep portfolio from being caught in binder open-close mechanism. This product will be cheerfully replaced with one of equal value if defective in materials, manufacturing or packaging at the time of purchase.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSELTE PENDAFLEX Kraft 1-Fastener Classification Folder with 1/3 Cut Tabs Ltr, 50PK (FK211)
- ZORO SELECT Shipping Box, 20x10x10 in (55VH54)
- CRAYOLA Artista II 8-Color Watercolor Set, 8 Assorted Colors (531508)
- BORDERS UNLIMITED Borders Unlimited 90033 Sweet Dreams Furry Friends Cloud Bunny with Teal Ribbon for 3 Plus Years Old Children (90033)
- C-LINE PRODUCTS Sorter, AZ/131/JanDec/SunSat/030, 00 (30526)
- C-LINE PRODUCTS Recycled TwoPocket Paper Portfolios with Prongs, Assorted Set of 100 Folders, 100PK (05320-DS)
- C-LINE PRODUCTS 3-Pocket Poly Portfolio, Blue, PK24 (33945)
- C-LINE PRODUCTS C-Line Products CLI32304 Classroom Connector Multi-Pocket Folders; Red - Box of 15 (CLI32304)
- C-LINE PRODUCTS TwoPocket Heavyweight Poly Portfolio Folder with Prongs, White, 25PK (33967-BX)
- C-LINE PRODUCTS Classroom Connector Folders, Yellow, PK25 (32006)
- UNIVERSAL ONE Box Hanging File Folders 8-1/2" x 11", 3" Expansion, Standard Green, Pk25 (UNV14143)
- C-Line Products File Folders