Shop All Document Holders
C-Line Products
Traditional Polypropylene Sheet Protectors, Weight, 11 x 8 1/2, PK100
Mfr # 03213
Zoro # G001860488
product price: $14.45
/pk 100, $0.14/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Type Ring Binder
- Sheet Capacity 2
- Color Clear
- Thickness Standard
Product Information
- Brand C-Line Products
- MFR # 03213
- Zoro # G001860488
- UPC # 38944032139
- Country of Origin United States
- Category Document Holders
Dimensions
Sheet Size | 8.5 x 11 |
Size | 8.5 x 11 |
Details
Item | Sheet Protectors |
Material | Polypropylene |
Type | Ring Binder |
Sheet Capacity | 2 |
Color | Clear |
Thickness | Standard |
Includes | Black Mounting Paper |
Mounting Type | Side/Side/Top |
Weight | 2.69 lbs |
Capacity | 2 |
Application | Document Storage; Standard 3-Ring Binders |
Finish | Clear |
Number of Holes Punched | 3 |
Description
Sheet protectors are widely used as a tool to keep documents in their original condition. Once inserted into the holder, the documents instantly have a plastic, protective cover, which will help eliminate damage and tearing while they are being stored. Traditional Sheet Protectors are open on three sides, but documents are secured by a fold-over along the binding edge. The document holder includes black mounting paper for a more professional look. Includes professional black mounting paper. Polypropylene sheet protector is three-hole punched and won't crack, scratch or tear. Acid-free material eliminates photocopy transfer. For 8 1/2" x 11" size document storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- TOY TIME Water or Sand Sensory Table with Lid and Toys, Portable Covered Activity Playset for the Beach (691226KBZ)
- OXFORD Title Panel and Border Front Report Cover, Three-Prong Fastener, 0.5" Capacity, 8.5x11, Green, 25PK (52503)
- PENDAFLEX Expandable File Alpha (A-Z) 8-1/2 x 11" Midnight Blue, 1-1/2" (PFX11015)
- C-LINE PRODUCTS Shop Ticket Holder, Magnetic, 8.5x11", PK15 (83911)
- C-LINE PRODUCTS Shop Ticket Holder, 9"x12", Metal Eyelet, 25/BX, Assorted 25PK (CLI43910)
- C-LINE PRODUCTS Sheet Protector, Top, PK200 (62067)
- C-LINE PRODUCTS C-Line Products Recycled Poly Sheet Protector, Standard Weight, Reduced Glare, 11 x 8 1/2, 100/BX (62029)
- C-LINE PRODUCTS Page Protector, Poly, 11 x 8.5", PK200 (62067)
- C-LINE PRODUCTS Shop Ticket Holder, Vinyl, 5x8, PK50 (80058)
- C-LINE PRODUCTS High Capacity Polypropylene Sheet Protector, clear, 11 x 8 12, 5PK (62020)
- C-Line Products Document Holders