Shop All Document Holders
C-Line Products
Shop Ticket Holders, Vinyl, 12 x 9, PK50
Mfr # 80129
Zoro # G7812561
product price: $39.29
/pk 50, $0.79/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Clear
- Features Hanging System, Punched
- Sheet Size 12" Width x 9" Length
Product Information
- Brand C-Line Products
- MFR # 80129
- Zoro # G7812561
- UPC # 038944801292
- Country of Origin China
- Category Document Holders
Dimensions
Sheet Size | 12" Width x 9" Length |
Details
Item | Shop Ticket Holders,Vinyl,12 x 9,PK50 |
Material | Vinyl |
Color | Clear |
Features | Hanging System, Punched |
Description
Shop Ticket Holders,Vinyl,12 x 9,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (230C)
- ZORO SELECT Shipping Box, 14x10x6 in (55NM49)
- GLOBAL INDUSTRIAL 36W x 24H Porcelain Dry Erase White Board, Aluminum Frame, 2PK (695653PK)
- CLI Markers, f/Dry-Erase Boards, Chisel Tip, 4/PK, AST PK (LEO47814)
- C-LINE PRODUCTS Expand File, Handles, Black (48211)
- C-LINE PRODUCTS Protector, Sheet, Panoramic 25PK (CLI62237)
- C-LINE PRODUCTS 3Pocket Poly Portfolios, Red, 24PK (33944-BX)
- C-LINE PRODUCTS C-Line Index Card Case (C-585201)
- C-LINE PRODUCTS Side Loading Polypropylene Sheet Protector, clear, 11 x 8 12, 50PK (62313)
- C-LINE PRODUCTS Protector, Sheet, Poly, Cl 50PK (CLI00032)
- 3M Desktop Document Holder, 9-2/3"x2"x12-1/8", Black/Silver (MMMDH340MB)
- C-Line Products Document Holders