Shop All Document Holders
C-Line Products
Shop Ticket Holders, Stitched, Both Sides Clear, 50 Shts, 8.5x11, PK25
Mfr # 46911
Zoro # G001860563
original price:
$21.19
4% off
new price: $20.19
/pk 25, $0.81/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Sheet Capacity 50
- Color Clear
- Thickness Super Heavyweight
- Includes Includes 25 holders open on short side
Product Information
- Brand C-Line Products
- MFR # 46911
- Zoro # G001860563
- UPC # 38944469119
- Country of Origin China
- Category Document Holders
Dimensions
Size | 8.5 x 11 |
Details
Item | Sheet Protectors |
Material | Vinyl |
Sheet Capacity | 50 |
Color | Clear |
Thickness | Super Heavyweight |
Includes | Includes 25 holders open on short side |
Features | Clear Front and Back |
Weight | 2.26 lbs |
Application | Industrial; Inventory Cards; Production Schedules; Shop Tickets; Work Orders |
Finish | Clear |
Capacity | 50 |
Stitching | Black Stitching |
Sheet Protector Type | Shop Ticket |
Number of Holes Punched | 1 |
Back | Clear Back |
Load Orientation | Top |
Description
Helps to keep documents protected and let you store information right at your fingertips. Many holders have a convenient eyelet at the top so you can hang information where it makes the most sense for you and your business. Store and protect work orders, production schedules, inventory cards and more in these stitched shop ticket holders. Super heavyweight, rigid and clear vinyl allows for easy visibility of documents and maximum protection for documents stored in rough, industrial environments. Reinforced stitched edges for longer product life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Magnetic Dry Erase Board with Aluminum Frame, 36 x 24, White Surface (071U0001)
- BLUE SKY CYO Weekly/Monthly Planner, 8 x 5, Laila, 2022 (137276-22)
- BSC PREFERRED 18 x 13 x 12'' Blue Space Age Totes, 6PK (S-133BLU)
- DORAN Digital Compact Bench Scale 1000g/2 lb. Capacity (PC400-02)
- C-LINE PRODUCTS Holder, Open Side, 9x12, Clear, PK25 (49912)
- C-LINE PRODUCTS C-Line Products Neon Shop Ticket Holder, Yellow, Stitched, Both Sides Clear, 9 x 12, 15EA/BX (43916)
- C-LINE PRODUCTS C-Line Products Recycled Poly Sheet Protector, Standard Weight, Reduced Glare, 11 x 8 1/2, 100/BX (62029)
- C-LINE PRODUCTS Holder, Photo, 4"X6", PK10 (70346)
- C-LINE PRODUCTS 8Pocket SpiralBound Poly Portfolio Color May Vary Set of 12 Notebooks, 12PK (33080-DS)
- C-LINE PRODUCTS C-Line Index Card Case (C-585201)
- 3M Desktop Document Holder Portrait Or Landscape (DH340MB)
- C-Line Products Document Holders