Shop All Document Holders
C-Line Products
Shop Ticket Holders, Magnetic, 9"W, PK25
Mfr # 85912
Zoro # G4883271
product price: $37.99
/pk 25, $1.52/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Black, Clear
- Width 9 in
- Height 12 in
- Opening Top
Product Information
- Brand C-Line Products
- MFR # 85912
- Zoro # G4883271
- UPC # 038944859125
- Country of Origin China
- Category Document Holders
Dimensions
Width | 9 in |
Height | 12 in |
Overall Width | 10 1/8 in |
Overall Height | 13 1/2 in |
For Document Width | 9 in |
For Document Length | 12 in |
Details
Item | Shop Ticket Holder |
Material | Vinyl |
Color | Black, Clear |
Opening | Top |
Mounting Type | Magnetic |
Seam Style | Stitched |
Backing Material | Magnetic |
Document Loading | Top |
Mounting Method | Magnetic |
Description
Shop Ticket Holder, Mounting Type Magnetic, Opening Top, Material Vinyl, Seam Style Stitched, Color Black, Clear, Width 9 in, Height 12 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Rubberbands, Size 32, 1/4 lb., PK205 (UNV00432)
- ALLIANCE RUBBER Rubberbands, 7X1/8, 1Lb, Bk, PK200 (02004)
- SMEAD File Jacket 8-1/2 x 11", 2" Expansion Straight-Cut Tab, Blue, Pk50 (75562)
- DURO BAG Grocery Bag, Brn, 11-1/16"L, 6"W, PK400 (71006)
- C-LINE PRODUCTS C-Line 83912 Magnetic Shop Ticket Holders 9 x 12 Clear Vinyl 15/box (83912)
- C-LINE PRODUCTS Protector, Sheet, Hvywt, Nongl 100PK (CLI62028)
- C-LINE PRODUCTS Sheet Protector, 2", Assorted, PK50 (62010)
- C-LINE PRODUCTS Sheet Protector, Tabs, Assorted, PK8 (5580)
- C-LINE PRODUCTS Polypropylene Sheet Protector with Index Tabs, Assorted Color Tabs, 11 x 8 12, 60PK (05550-BX)
- C-LINE PRODUCTS Shop Ticket Holder, Stitched, 8-1/2"x11", 25/BX, Clear Vinyl 25PK (CLI46911)
- C-LINE PRODUCTS NoHole Sheet Protector, Clear, 11 x 8 12, 25PK (62907)
- C-Line Products Document Holders