Shop All Document Holders
C-Line Products
Shop Ticket Holders, 2 Side, 6 x 9", PK25
Mfr # 46069
Zoro # G7811021
product price: $18.59
/pk 25, $0.74/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Black, Clear
- Overall Width 7 in
- Overall Height 10 3/8 in
- Seam Style Stitched
Product Information
- Brand C-Line Products
- MFR # 46069
- Zoro # G7811021
- Country of Origin China
- Category Document Holders
Dimensions
Overall Width | 7 in |
Overall Height | 10 3/8 in |
For Document Length | 9 in |
For Document Width | 6 in |
Details
Item | Shop Ticket Holder |
Material | Vinyl |
Color | Black, Clear |
Seam Style | Stitched |
Document Loading | Side |
Mounting Method | Hanging |
Description
Shop Ticket Holder, Material Vinyl, Seam Style Stitched, Color Black, Clear, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE C25 SOFT CASE F/FLUKE-25/27/8025A (FL681114)
- C-LINE PRODUCTS Shop Ticket Holder, 9"x12", Metal Eyelet, 25/BX, Assorted 25PK (CLI43910)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.23"x26-1/5ft., Black/White (TZeS211)
- ZORO SELECT Foam Roll, Perforated, White, 750 ft. L (36DY87)
- C-LINE PRODUCTS Shop Ticket Holder, Self Adhesive, 9"x12", 50/BX, Clear 50PK (CLI70912)
- C-LINE PRODUCTS Write-On Poly File Jackets, Assorted, 11 x 8.5in, PK20 (63160)
- C-LINE PRODUCTS Shop Ticket Holder, Stitched, 11"x14", 25/BX, Clear Vinyl 25PK (CLI46114)
- C-LINE PRODUCTS C-Line Products 50912 Heavy-Duty Super Heavyweight Plus Shop Ticket Holders; Black (50912)
- C-LINE PRODUCTS Stitched Shop Ticket Holders, Magnetic, 9"x12", 25/CT, Clear 25PK (CLI85912)
- C-LINE PRODUCTS Shop Ticket Holder, Hanging, 9"Wx12"H, 15/BX, Clear 15PK (CLI74112)
- C-LINE PRODUCTS Shop Ticket Holder, Zip, 9x12, PK15 (82912)
- C-Line Products Document Holders