Shop All Document Holders
C-Line Products
Shop Ticket Holders, 12 x 9", PK25
Mfr # 49912
Zoro # G7811380
product price: $20.59
/pk 25, $0.82/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Black, Clear
- Overall Width 13 in
- Overall Height 10 3/8 in
- Seam Style Stitched
Product Information
- Brand C-Line Products
- MFR # 49912
- Zoro # G7811380
- UPC # 038944499123
- Country of Origin China
- Category Document Holders
Dimensions
Overall Width | 13 in |
Overall Height | 10 3/8 in |
For Document Length | 12 in |
For Document Width | 9 in |
Details
Item | Shop Ticket Holder |
Material | Vinyl |
Color | Black, Clear |
Seam Style | Stitched |
Mounting Method | Hanging |
Description
Shop Ticket Holder, Material Vinyl, Seam Style Stitched, Color Black, Clear, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Copier, 2X4.25, We, 1000 1000PK (AVE5352)
- CARDINAL 2" View D-Ring Binder, Black (17501)
- UNIVERSEAL Padlock Seals, Orange, Plastic, PK50 (UFLEX ORANGE50)
- DECKER TAPE PRODUCTS Label, DL1669, MADE IN MEXICO, 2" X 3" (DL1669)
- C-LINE PRODUCTS C-Line 45114 Shop Ticket Holders 11 x 14 Clear Front with Black Pressboard Back 25/box (45114)
- C-LINE PRODUCTS C-Line Products Panoramic Fold-Out Poly Sheet Protector, Center Loading, Clear, 11 x 8 1/2, 25/BX (62237)
- C-LINE PRODUCTS Shop Ticket Holders, Clear, 9 x 12", PK25 (46912)
- C-LINE PRODUCTS Sheet Protector, 17x11, Clear, PK200 (62097)
- C-LINE PRODUCTS Neon Shop Ticket Holder, Pink, Stitched, both sides clear, 9 x 12, 15PK (43919)
- C-LINE PRODUCTS Holder, 5x7 Print, PK50 (52572)
- AZAR DISPLAYS Trifold 2 Pocket, Side by Side Brochure Holder, PK2 (252386)
- C-Line Products Document Holders