Shop All Document Holders
C-Line Products
Shop Ticket Holder, Zipper, 9 x 12", PK15
Mfr # 82912
Zoro # G7812808
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Clear
- Overall Height 13 3/8 in
- Overall Width 9 3/4 in
- Seam Style Zippered
Product Information
- Brand C-Line Products
- MFR # 82912
- Zoro # G7812808
- UPC # 038944829128
- Country of Origin China
- Category Document Holders
Dimensions
Overall Height | 13 3/8 in |
Overall Width | 9 3/4 in |
For Document Length | 12 in |
For Document Width | 9 in |
Details
Item | Shop Ticket Holder |
Material | Vinyl |
Color | Clear |
Seam Style | Zippered |
Description
Shop Ticket Holder, Material Vinyl, Seam Style Zippered, Color Clear, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 2" x 6", Clear, 1000/Case (PB3697)
- XEROX XEROX PHASER 7500 BLACK- (106R01439)
- CLAUSS Multipurpose, Scissors, Straight, 4 In. L (12210)
- NOVUS Premium HD Staples, 23/10, 1k, 10mm, PK1000 (042-0531)
- C-LINE PRODUCTS Shop Ticket Holders, 35 Sht Cap, 9"x12", 15/BX, Clear 15PK (CLI82912)
- C-LINE PRODUCTS C-Line 52572 Clear Photo Holders for Four 5 x 7 Photos 3-Hole Punched 11-1/4 x 8-1/2 50/bx (52572)
- C-LINE PRODUCTS Shop Ticket Holder, Vinyl, Clear, 5x8", PK50 (80058)
- C-LINE PRODUCTS Bound Sheet Protector Presentation Book, 24-Pocket, PK3 (33240)
- C-LINE PRODUCTS 35mm Ring Binder Photo Storage Pages 4 x 6, Traditional clear side load, 11 14 x 8 18, 50PK (52564)
- C-LINE PRODUCTS Holder, Open Side, 9x12, Clear, PK25 (49912)
- TARIFOLD Swing Arm, w/10 Pocket Starter Set, W291 (DA91)
- C-Line Products Document Holders