Shop All Document Holders
C-Line Products
Shop Ticket Holder, Vinyl, Open Top, PK50
Mfr # 80911
Zoro # G6432085
product price: $32.49
/pk 50, $0.65/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Sheet Capacity 15
- Color Clear
- Thickness Super Heavyweight
- Size 8.5 x 11
Product Information
- Brand C-Line Products
- MFR # 80911
- Zoro # G6432085
- UPC # 038944809113
- Country of Origin China
- Category Document Holders
Dimensions
Size | 8.5 x 11 |
Overall Width | 9 1/8 in |
Overall Height | 11 1/4 in |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Details
Item | Shop Ticket Holder |
Material | Vinyl |
Sheet Capacity | 15 |
Color | Clear |
Thickness | Super Heavyweight |
Capacity | 15 |
Application | Inventory Cards; Production Schedules; Restaurant Menus; Work Orders |
Weight | 3.91 lbs |
Seam Style | Sonic Welded |
Sheet Protector Type | Shop Ticket |
Back | Clear Back |
Load Orientation | Top |
Number of Holes Punched | 1 |
Mounting Method | Punched Hole |
Document Loading | Top |
Description
Shop Ticket Holder, Material Vinyl, Seam Style Sonic Welded, Color Clear, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Pouch, GP, 12" L, 15" W, PK150 (56KZ91)
- DURO BAG Grocery Bag, Brn, 16" L, 7-3/4"W, PK400 (71016)
- CHARLES LEONARD Wiggle Eyes 10mm, Black, PK1200 (64510)
- SCHOOL SMART Adhesive Backed Magnetic Rubber Strip, 1/2 Inch x 10 Feet (084870)
- C-LINE PRODUCTS Sheet Protector, 11x8.5, Clear, PK100 (90125)
- C-LINE PRODUCTS Shop Ticket Holder, Stitched, 11"x14", 25/BX, Clear Vinyl 25PK (CLI46114)
- C-LINE PRODUCTS Sheet Protector, 2", Assorted, PK50 (62010)
- C-LINE PRODUCTS Shop Ticket Holders, 2 Side, 11 x 17", PK25 (46117)
- C-LINE PRODUCTS Standard Weight Polypropylene Sheet Protector, nonglare, 11 x 8 12, 100PK (62048)
- C-LINE PRODUCTS C-Line 45114 Shop Ticket Holders 11 x 14 Clear Front with Black Pressboard Back 25/box (45114)
- BAW PLASTICS JOB TICKET HOLDER 6X9 (SEWN HDR 6X9 BLK)
- C-Line Products Document Holders