Shop All Document Holders
C-Line Products
Sheet Protector, Top-Load, Nonglare, PK50
Mfr # 62038
Zoro # G4697738
product price: $6.19
/pk 50, $0.12/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Clear
- Sheet Capacity 2
- Number of Tabs 0
- Thickness Standard
Product Information
- Brand C-Line Products
- MFR # 62038
- Zoro # G4697738
- UPC # 038944620381
- Country of Origin China
- Category Document Holders
Dimensions
Size | 8.5 x 11 |
Overall Height | 11 in |
Overall Width | 8 1/2 in |
Details
Item | Sheet Protector |
Material | Polypropylene |
Color | Clear |
Sheet Capacity | 2 |
Number of Tabs | 0 |
Thickness | Standard |
Features | For 11" x 8.5" Inserts—Three-hole punched for unpunched sheets. |
Product Type | Nonglare Sheet Protector |
Weight | 0.812 lbs |
Application | Document Storage; Standard 3-Ring Binders |
Finish | Non-Glare |
Capacity | 2 |
Sheet Protector Type | Ring Binder |
Number of Holes Punched | 3 |
Document Loading | Top |
Description
Sheet Protector, Color Clear, Number of Tabs 0, Tab Color Not Applicable, Material Polypropylene, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Label Printer Battery, White, 14.4VDC (PABU001)
- ZORO SELECT Shop Ticket Holder, Gusseted, PK15 (4YNU1)
- CREATIVITY STREET WonderFoam® Peel And Stick Sheets, Assorted, 9" x 12", PK20 (PAC4309)
- ZORO SELECT Corrugated Boxes, 32" x 24" x 24", Kraft, 15/Bundle (55VJ37)
- C-LINE PRODUCTS Shop Ticket Holder, Hanging, 9"Wx12"H, 15/BX, Clear 15PK (CLI74112)
- C-LINE PRODUCTS SelfAdhesive CD Holder, 5 13 x 5 23, 10PK Set of 5 PK, 50PK (70568-BX)
- C-LINE PRODUCTS Display Pocket With Suction Cups, Both Sides Clear, 9" x 12", PK75 (71012)
- C-LINE PRODUCTS Shop Ticket Holder, Vinyl, Clear, 4x6", PK50 (80046)
- C-LINE PRODUCTS Sheet Protector, Tabs, Clear, PK8 (5587)
- C-LINE PRODUCTS Shop Ticket Holders, Stitched, Both Sides Clear, 50 Shts, 8.5x11, PK25 (46911)
- C-LINE PRODUCTS Heavyweight Polypropylene Sheet Protector, clear, 11 x 8 12, 50PK (62013)
- C-Line Products Document Holders