Shop All Document Holders
C-Line Products
Sheet Protector, Tabs, Clear, PK8
Mfr # 5587
Zoro # G4697826
original price:
$7.29
5% off
new price: $6.89
/pk 8, $0.86/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Sheet Capacity 2
- Color Clear
- Thickness Heavy
- Features With 8 Clear Tabs
Product Information
- Brand C-Line Products
- MFR # 5587
- Zoro # G4697826
- UPC # 038944055879
- Country of Origin China
- Category Document Holders
Dimensions
Insert Size | 8.5 x 11 |
Details
Item | Sheet Protectors |
Material | Polypropylene |
Sheet Capacity | 2 |
Color | Clear |
Thickness | Heavy |
Features | With 8 Clear Tabs |
Application | Indexing; Standard 3-Ring Binders |
Load Orientation | Top |
Sheet Protector Type | Ring Binder |
Number of Holes Punched | 3 |
Description
Sheet Protector,Tabs,Clear,PK8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 10"x 7", With Slider Closure (RS107)
- LEXMARK Black Imaging Unit 150K YLD (58D0ZA0)
- ELECTRIDUCT UV Rated Wire Loom - 2" x 100 ft- Black (WL-ED-UV-200-100-BK)
- AVERY Print-to-the-Edge Easy Peel Round Labels, 2" dia., White, PK300 (22877)
- C-LINE PRODUCTS Protector, Sheet, Hvywt, Nongl 100PK (CLI62028)
- C-LINE PRODUCTS Holder, Open Side, 8.5x11, Clear, PK25 (49911)
- C-LINE PRODUCTS Sheet Protector, Top, PK200 (62067)
- C-LINE PRODUCTS Shop Ticket Holder, 9-3/4"Wx13-3/5"Lx1/10"H, 25/BX, WEGN 5PK (CLI44103)
- C-LINE PRODUCTS Peel Stick Photo Holders, Clear, 4 x 6, 10PK Set of 5 PK, 50PK (70346-BX)
- C-LINE PRODUCTS Shop Ticket Holder, Stitched, 4"x6", 25/BX, Clear Vinyl 25PK (CLI46046)
- GLOBAL INDUSTRIAL Medical Chart Hanging Wall File Holder, 11 Pockets, Black (806407)
- C-Line Products Document Holders