Shop All Laminating Pouches and Film
C-Line Products
Self Laminating Sheets, 12x9in, PK15
Mfr # 40430
Zoro # G2668434
product price: $9.99
/pk 15, $0.67/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Letter
- Length 12 in
- Width 9 in
- Thickness 2 mil
- Finish Gloss
Product Information
- Brand C-Line Products
- MFR # 40430
- Zoro # G2668434
- Country of Origin United States
- Category Laminating Pouches and Film
Dimensions
Length | 12 in |
Width | 9 in |
Overall Length | 12 in |
Overall Width | 9 in |
Details
Item | Laminating Sheet |
Type | Letter |
Thickness | 2 mil |
Finish | Gloss |
Lamination Type | Cold |
Product Type | Laminating Sheet |
Description
Laminating Sheet, Letter, Length 12 in, Width 9 in, Gloss Finish, Thickness 2 mil, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYVEK Tyvek® Tamper Evident Envelopes, 9" x 12", White, 100/Case (TYF0912TE)
- NISSEN Paint Crayon, Medium Tip, Red Color Family (28772)
- LORELL Laminate Desk 4-compartment Drawer (82092)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Green (15A926)
- C-LINE PRODUCTS Roll, Lam, Adheer, 24"x600 (65050)
- C-LINE PRODUCTS Laminating Sheets, 12x9in, PK50 (65001)
- C-LINE PRODUCTS Heavyweight Cleer Adheer® Laminating Sheets, Clear, 9 x 12, PK50 (CLI65001)
- C-LINE PRODUCTS C-Line Products Heavyweight Cleer Adheer Laminating Film Roll, Clear, 24 x 600, 1/BX (65050)
- C-LINE PRODUCTS C-Line CLI65107 Custom Laminated Luggage Tags;No Heat Required;10-PK;Clear (CLI65107)
- C-LINE PRODUCTS C-Line Custom Laminated Luggage Tags, No Heat Required, Clear, 10PK (C-463893)
- SIRCLE Laminator Pouch, 7 mil, 3-7/8x2-5/8, PK100 (MILITARY CARD 07 10)
- C-Line Products Laminating Pouches and Film