Shop All Dry Erase Boards
C-Line Products
Reusable Dry Erase Pockets, 9 x 12, Assorted Primary Colors, PK5
Mfr # 40630
Zoro # G4600283
product price: $9.69
/pk 5, $1.94/ea
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dry Erase Height 12"
- Dry Erase Width 9"
- Board Color Assorted Primary Colors
- Color Assorted Primary Colors
- Features Vertical Orientation
Product Information
- Brand C-Line Products
- MFR # 40630
- Zoro # G4600283
- UPC # 38944406305
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 12" |
Dry Erase Width | 9" |
Width | 9" |
Height | 12" |
Details
Item | Flash Cards |
Board Color | Assorted Primary Colors |
Color | Assorted Primary Colors |
Features | Vertical Orientation |
Weight | 0.538 lbs |
Assortment | Blue; Green; Orange; Red; Yellow |
Description
C-Line® Reusable Dry Erase Pockets, 9 x 12, Assorted Primary Colors, 5/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 15 x 11 x 8'' Corrugated Boxes, 25PK (15118)
- HOUSE OF DOOLITTLE Weekly/Monthly Planner, 7x10 In. (HOD294632)
- BANKERS BOX File/Cube Box Shell, Legal/Letter, 12 x 15 x 10, White/Blue, PK6 (0162601)
- PACON Banner Roll, White, 36in x 75ft, 1 Roll (P5025)
- C-LINE PRODUCTS Inc CLI C Line Reusable 10Pk 6X9 Dry Erase Pockets Assorted Primary (C-97464)
- C-LINE PRODUCTS Reusable Dry Erase Pockets, 9 x 12, Assorted Neon Colors, PK25 (40820)
- C-LINE PRODUCTS Reusable Dry Erase Pockets, 9 x 12, Assorted Neon Colors, PK10 (40810)
- C-LINE PRODUCTS Heavyweight Reusable Dry Erase Pockets, Assorted, 9 x 12, PK10 (42630)
- C-LINE PRODUCTS Reusable Dry Erase Pockets, 6 x 9, Assorted Primary Colors, PK10 (41610)
- C-LINE PRODUCTS Two-Sided Dry Erase Answer Paddles, Set of 12 (CLI4067012)
- LEARNING RESOURCES Magnetic Demonstration Notebook Paper, 22" x 28" (3236)
- C-Line Products Dry Erase Boards