Shop All Dry Erase Boards
C-Line Products
Reusable Dry Erase Pockets, 6 x 9, Assorted Primary Colors, PK10
Mfr # 41610
Zoro # G4605299
product price: $12.85
/pk 10, $1.29/ea
$12.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dry Erase Height 9"
- Dry Erase Width 6"
- Board Color Assorted Primary Colors
- Color Assorted Primary Colors
- Width 6"
Product Information
- Brand C-Line Products
- MFR # 41610
- Zoro # G4605299
- UPC # 38944416106
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 9" |
Dry Erase Width | 6" |
Width | 6" |
Height | 9" |
Details
Item | Flash Cards |
Board Color | Assorted Primary Colors |
Color | Assorted Primary Colors |
Features | Vertical Orientation |
Weight | 0.525 lbs |
Assortment | Blue; Green; Orange; Red; Yellow |
Description
C-Line® Reusable Dry Erase Pockets, 6 x 9, Assorted Primary Colors, 10/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDI-TAG Arrow Page Flags Dispenser, 120, Red (71024)
- BUSINESS SOURCE Poly File Jacket, PK10 (44435)
- ZORO SELECT Stretch Wrap, LLDPE, 1476 ft. L, PK4 (56HG06)
- GREENLIGHT 1973 Ford F-100 Pickup Truck 1 by 18 Diecast Model Car; White (13536)
- C-LINE PRODUCTS Reusable Dry Erase Pockets, 9 x 12, Assorted Primary Colors, PK10 (40610)
- C-LINE PRODUCTS Inc CLI C Line Reusable 10Pk 6X9 Dry Erase Pockets Assorted Primary (C-97464)
- C-LINE PRODUCTS Two-Sided Dry Erase Answer Paddles, Set of 12 (CLI4067012)
- C-LINE PRODUCTS Reusable Dry Erase Pockets, 9 x 12, Assorted Primary Colors, PK5 (40630)
- C-LINE PRODUCTS Heavyweight Reusable Dry Erase Pockets, Assorted, 9 x 12, PK10 (42630)
- C-LINE PRODUCTS Reusable Dry Erase Pockets, Assorted Primary Colors, 9 x 12, 5PK (40630)
- QUARTET 24"x36" Magnetic Melamine Calendar Planning Board, White/Tan/Red (CP32P2)
- C-Line Products Dry Erase Boards