Shop All File Folders
C-Line Products
Reusable Dry Erase Pocket 9x12", Assorted Colors, PK10
Mfr # 40810
Zoro # G7810796
product price: $13.99
/pk 10, $1.40/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted, Clear (Back)
- Size 9" x 12"
- Includes (2) Neon Red; (2) Neon Orange; (2) Neon Yellow; (2) Neon Green and (2) Neon Pink
Product Information
- Brand C-Line Products
- MFR # 40810
- Zoro # G7810796
- UPC # 038944408101
- Country of Origin China
- Category File Folders
Dimensions
Size | 9" x 12" |
Details
Item | Reusable Dry Erase Pockets |
Color | Assorted, Clear (Back) |
Includes | (2) Neon Red; (2) Neon Orange; (2) Neon Yellow; (2) Neon Green and (2) Neon Pink |
Description
Dry Erase Pockt,Reusable,Asst,9x12 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECKNELL GP250-USB Mailing/Shipping Scale (816965006731)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 5" x 5", Clear, 1000/Case (PB3721)
- AVERY DENNISON Numerical Index Tab, Side 251-275, White, Pk25 (01340)
- BOSCH LASER CRS LN COMBO GREEN 165FT (GCL 100-40G)
- C-LINE PRODUCTS 13Pocket Vertical Expanding File, Letter Size, Black (58810)
- C-LINE PRODUCTS Add-On Pockets, Clear, Pk10 (70185)
- C-LINE PRODUCTS C-Line Products CLI32304 Classroom Connector Multi-Pocket Folders; Red - Box of 15 (CLI32304)
- C-LINE PRODUCTS 25CT Classroom Connector Folders, Orange (C-98087)
- C-LINE PRODUCTS TwoPocket Heavyweight Poly Portfolio Folder with Prongs, Yellow Set of 25 Folders, 25PK (33966-BX)
- C-LINE PRODUCTS 7-Pocket Expanding File, Assorted Tropic Tones, PK3 (58300)
- SMEAD File Jacket, 8-1/2 x 14", Straight Tab, 2"Expandable, PK50 (76470)
- C-Line Products File Folders