Shop All Binders
C-Line Products
Reinforce Strips 1x10.75", Pk200
Mfr # 64112
Zoro # G7203887
product price: $22.29
/pk 200, $0.11/ea
$22.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Size 10.75 x 1
- Weight 0.721 lbs
- Strip Material(s) Plastic
Product Information
- Brand C-Line Products
- MFR # 64112
- Zoro # G7203887
- UPC # 038944641126
- Country of Origin United States
- Category Binders
Dimensions
Size | 10.75 x 1 |
Strip Size (W x H) | 1" x 10.75" |
Details
Color | Clear |
Material | Plastic |
Item | Reinforce Strips,Adhesive,1x10.75,PK200 |
Weight | 0.721 lbs |
Strip Material(s) | Plastic |
Description
Reinforce Strips,Adhesive,1x10.75,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAFINESSE AquaFinesse AQF956309 4-5 Month Bromine Full Kit (AQF956309)
- ELECTRIDUCT Open Slot Wire Duct- 1" x 1" x 6.5ft- Full Case- 25pcs- Black (WD-ED-OS-CASE-100-100-BK)
- EPSON Ink, Black, PJIC6, for Discproducer, (C13S020452)
- ZORO SELECT Tape Replacement Blade, 10W In. (8NCA9)
- C-LINE PRODUCTS C-Line® 3-Ring Binder, 1" Capacity, Assorted Colors, PK6 (31710)
- C-LINE PRODUCTS Self-Adhesive Attaching Strips, 3-Hole Punched, 11 x 1, PK200 (64713)
- C-LINE PRODUCTS 4-5" Binder, Label Holder, Pk12 (70035)
- C-LINE PRODUCTS Binder, Pkt, W/Tab, Ast, 5/St (CLI06650)
- C-LINE PRODUCTS Binder Pocket, WriteOn Index Tabs, PK5 (06650)
- C-LINE PRODUCTS 11 x 1/8" Binding Bars, Black, PK100 (34551)
- AVERY Heavy-Duty View Binders, Orchid, 1.5" Sl (79273)
- C-Line Products Binders