Shop All File Folders
This Product is Discontinued
C-Line Products
Portfolio Two Pockets, Assorted Colors, Pk100 (Discontinued)
Mfr # 05320BNDL100EA
Zoro # G7809606
This Product is Discontinued
Key Features
- Color Red, Yellow, Green, Blue, Purple, Black, White
- Sheet Size 8 1/2" Width x 11" Length
- File Size Letter
- Sheet Standard Letter
- Total Number of Pockets 2
Product Information
- Brand C-Line Products
- MFR # 05320BNDL100EA
- Zoro # G7809606
- UPC # 20038944053206
- Country of Origin China
- Category File Folders
Dimensions
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Details
Item | Recycled Portfolio Folder with Prongs |
Color | Red, Yellow, Green, Blue, Purple, Black, White |
Sheet Standard | Letter |
Total Number of Pockets | 2 |
Business Card Holder | Yes |
Description
Paper Portfolio,2Pockt,Prongs,Asst,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.