Shop All Document Holders
C-Line Products
Pocket, Dry Erase, 9x12", Assorted, PK25
Mfr # 42620
Zoro # G7208017
product price: $42.99
/pk 25, $1.72/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted Primary Colors
- Width 9"
- Height 12"
- Features Super Heavyweight Plus - Horizontal/Vertical Orientation—Features cloth binding edge and easy load design: open on two sides for easier access to worksheets.
- Weight 4.275 lbs
Product Information
- Brand C-Line Products
- MFR # 42620
- Zoro # G7208017
- UPC # 038944426204
- Country of Origin China
- Category Document Holders
Dimensions
Width | 9" |
Height | 12" |
Details
Item | Flash Cards |
Color | Assorted Primary Colors |
Features | Super Heavyweight Plus - Horizontal/Vertical Orientation—Features cloth binding edge and easy load design: open on two sides for easier access to worksheets. |
Weight | 4.275 lbs |
Assortment Color | Blue; Green; Orange; Red; Yellow |
Description
Pocket,Dry Erase,9x12 In.,Assorted,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Filament Tape, 12mm x 55m, 5.4 mil, PK72 (GS 501)
- ARCHITECTURAL MAILBOXES Oasis Classic Locking Post Mount Mailbox Graphite Bronze (6200Z-10)
- PETOSKEY PLASTICS One Color, Blue Footprint on Poly-Back Paper Floor Mat (FB-M1765-01)
- DELL DELL COMP. E525W MAGENTA (593-BBJV)
- C-LINE PRODUCTS Stitched Shop Ticket Holders, Top Load, Super Heavy, Clear, 9x12, PK15 (43915)
- C-LINE PRODUCTS Display Pocket With Suction Cups, Both Sides Clear, 9" x 12", PK75 (71012)
- C-LINE PRODUCTS C-Line Products Panoramic Fold-Out Poly Sheet Protector, Center Loading, Clear, 11 x 8 1/2, 25/BX (62237)
- C-LINE PRODUCTS Shop Ticket Holder, Vinyl, Open Top, PK50 (80911)
- C-LINE PRODUCTS Shop Ticket Holder, 9x12, Assorted, PK20 (50920)
- C-LINE PRODUCTS Label Pocket, Self-Adhesive, Clear, PK25 (70443)
- C-LINE PRODUCTS Stitched Shop Ticket Holders, Magnetic, 9"x12", 25/CT, Clear 25PK (CLI85912)
- C-Line Products Document Holders