Shop All Name Badges
C-Line Products
Name Badge, Pin/Clip, Badge, PK50
Mfr # 95743
Zoro # G2747446
product price: $37.95
/pk 50, $0.76/ea
$37.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Name Badge Type Name Badge
- Height 3 in
- Length 3 in
- Width 4 in
- Color Transparent
Product Information
- Brand C-Line Products
- MFR # 95743
- Zoro # G2747446
- UPC # 038944957432
- Country of Origin China
- Category Name Badges
Dimensions
Height | 3 in |
Length | 3 in |
Width | 4 in |
Details
Item | Name Badges |
Name Badge Type | Name Badge |
Color | Transparent |
Legend | Badge |
Type | Pin/Clip |
Material | Plastic |
Description
Name Badges, Name Badge Type Name Badge, Legend Badge, Color Transparent, Height 3 in, Length 3 in, Width 4 in, Material Plastic, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Magnetic Dry-Erase Board, Adjust. Clips, 30"x18", Silver Frame (QRTARC3018)
- ZORO SELECT Envelope, Side Open, Legal, Blue, PK5 (2LJW5)
- QUARTET Cork Bulletin Board 3ft.x2ft., Black Aluminum Frame (2303B)
- CANON Photo Paper Plus Glossy II, 10.6 mil, 8.5 x 11, Glossy White, 20PK (1432C003)
- C-LINE PRODUCTS Badge, Insert 4X3", White, PK60 (92443)
- C-LINE PRODUCTS Pressure Sensitive Badges, HELLO my name is, Blue, 3 12 x 2 14, 100BX Set of 10 BX, 1000PK (92235-CT)
- C-LINE PRODUCTS Name Badges, Pin Style, Insert, 4x3", PK100 (94043)
- C-LINE PRODUCTS Visitor Badges, Registry Log (97030)
- C-LINE PRODUCTS Name Badge, Pin, Insert, 3.5 x 2-1/4", PK100 (94223)
- C-LINE PRODUCTS Retract Badge Reel, Clip-On, Clear, PK12 (88207)
- AVERY Avery® Clip Style Photo ID Badge Holders, Horizontal, 3" x 4", 100/Box (2923)
- C-Line Products Name Badges